Skip to content Skip to navigation menu
Vickers by Danfoss02-181301

02-181301

Vickers SV Series Directional Valve
Item #103924426
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
Vickers by Danfoss02-181301
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
Connector Type Deutsch Male
Model No. SV3-10-C-0-24BN
Housing Material Aluminum
Valve Voltage Rating 24 VDC
Flow [Max] 6 gal/min
Valve Type 2-Way, 2-Position, Normally Closed
Seal Material Buna-N
Pressure [Max] 3000 psi
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison