Skip to content Skip to navigation menu
Vickers by Danfoss02-181313

02-181313

Vickers Pressure Control Cartridge Valve
Item #102086598
  • PRV2-10 Series Pressure Reducing/Relieving Valve
  • Pilot Operated
  • C-10-3 Cavity
  • Buna-N Seals
  • Factory Set Adjustment
  • Cartridge Only
  • 10 gal/min
  • 100 psi - 2,000 psi Cracking Pressure
  • 900 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-181313
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PRV2-10 Series Pressure Reducing/Relieving Valve
  • Pilot Operated
  • C-10-3 Cavity
  • Buna-N Seals
  • Factory Set Adjustment

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
  • Aluminum housings can be used for pressures up to 210 bar (3,000 psi)
  • Steel housings must be used for operating pressures above 210 bar (3,000 psi)
Model No. PRV2-10-F-0-20/9
Pressure [Max] 3500 psi
Type Pressure Reducing/Relieving Valve
Seal Kit Viton 889599
Seal Kit Buna 565804
Manufacturer Part No. PRV2-10-F-0-20/9
Seal Material Buna-N
Adjustment Type Factory Set
Port Size Cartridge Only
Flow [Max] 10 gal/min
Operation Pilot Operated
Cracking Pressure [Min] 100 psi
Series PRV2-10
Pressure Setting 900 psi
Cracking Pressure [Max] 2000 psi
Cavity C-10-3
Housing Material Cartridge Only
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison