- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
description
- Two-way, spool-type, direct-acting, normally-open, solenoid valve. In the energized position, bi-directional flow is allowed between port 1 and port 2. In the energized position, port 1 and port 2 are blocked.
| Poppet/Spool | Spool |
| Cartridge Valve Series | SV4-8-O |
| Housing Material | Aluminum |
| Seal Kit Buna | 02-160777 |
| Pressure [Max] | 3000 psi |
| Valve Type | 2-Way, 2-Position, Normally Open |
| Manual Override | Knob Type Override |
| Watt Rating | 20 W |
| Seal Kit Viton | 02-160778 |
| Series | 8 Series |
| Actuation | Direct Acting |
| Valve Torque into Cavity | 34 to 41 Nm |
| Temperature Range [Max] | 212 °F |
| Flow [Max] | 3 gal/min |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Bi-Directional (2-Way Valves) | No |
| Filter Option | None |
| Port Type | Cartridge Only |
| Size Designation | 8 |
| Seal Material | Buna-N |
| Model No. | SV4-8-0M-0-00 |
| Operation | Solenoid Operated |
| Coil Series | N/A |
| Installation | Screw-in Cartridge |
| No. of Housing Ports | 2 |
| Valve Voltage Rating | No Coil |
| Valve Material | Cartridge only |
| Temperature Range [Min] | -40 °F |
| Cavity | C-8-2 |
| Housing No. | N/A |
| No. of Valve Ports | 2 |
| Recommend Filtration Level | 18/16/13 microns |
| Weight | 0.0 LB |

