- Solenoid Valve
- 3-Way, 2-Position Valve Type
| Connector Type | Metri-Pack 150.2 Male, On Wire Leads |
| Housing Material | Aluminum |
| Pressure [Max] | 3000 psi |
| Valve Type | 3-Way, 2-Position |
| Flow [Max] | 3 gal/min |
| Valve Voltage Rating | 12 VDC |
| Model No. | SV4-8-3-0-12DZS |
| Seal Material | Buna-N |
| Weight | 0.0 LB |

