- Solenoid Valve
- 2-Way, 2-Position, Normally Open, Bi-Directional Poppet Valve Type
- Cartridge Only Port Type
- Direct Acting, Pilot Operated Actuation
- Poppet
description
- Bi-directional, two-way, two-position, normally-open, poppet type, screw-in cartridge, solenoid valve. In the de-energized position, flow is allowed in both directions. In the energized position, flow is blocked in both directions.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Valve Voltage Rating | 120 VAC |
| Manual Override | No Manual Override |
| Filter Option | None |
| Cavity | C-10-2 |
| Poppet/Spool | Poppet |
| Temperature Range [Max] | 212 °F |
| Dash Size | -10 |
| Housing No. | N/A |
| Temperature Range [Min] | -40 °F |
| Valve Material | Cartridge only |
| Installation | Screw-in Cartridge |
| Coil Series | 10 Series, 29 W |
| Valve Type | 2-Way, 2-Position, Normally Open, Bi-Directional Poppet |
| Series | 10 Series |
| Port Type | Cartridge Only |
| Seal Material | Buna-N |
| Cartridge Valve Series | SBV11-10-O |
| Flow [Max] | 20 gal/min |
| Size Designation | 10 |
| Pressure [Max] | 5000 psi |
| Seal Kit Viton | 889627 |
| Recommend Filtration Level | 18/16/13 microns |
| Watt Rating | 29 W |
| Bi-Directional (2-Way Valves) | Yes |
| No. of Valve Ports | 2 |
| Valve Torque into Cavity | Aluminum Housing: 47 to 54 Nm, Steel Housing: 68 to 75 Nm |
| Seal Kit Buna | 565806 |
| Actuation | Direct Acting, Pilot Operated |
| Operation | Solenoid Operated |
| Model No. | SBV11-10-0-0-120AGH |
| No. of Housing Ports | 2 |
| Housing Material | Cartridge Only |
| Connector Type | DIN 43650-A |
| Weight | 0.0 LB |

