- Logic Element Valve
- Differential Pressure Sensing Valve Type
| Pressure [Max] | 5000 psi |
| Valve Type | Differential Pressure Sensing Valve |
| Model No. | DPS2-20-F-F-0-20 |
| Weight | 0.0 LB |
| Pressure [Max] | 5000 psi |
| Valve Type | Differential Pressure Sensing Valve |
| Model No. | DPS2-20-F-F-0-20 |
| Weight | 0.0 LB |