- PRV1-10 Series Pressure Reducing/Relieving Valve
- Direct Acting
- C-10-3 Cavity
- Buna-N Seals
- Knob Adjustment
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Cracking Pressure [Max] | 1200 psi |
| Cavity | C-10-3 |
| Flow [Max] | 4 gal/min |
| Seal Kit Viton | 889599 |
| Port Size | SAE-8 |
| Series | PRV1-10 |
| Housing Material | Aluminum |
| Type | Pressure Reducing/Relieving Valve |
| Seal Kit Buna | 565804 |
| Adjustment Type | Knob |
| Seal Material | Buna-N |
| Port Type | SAE |
| Pressure [Max] | 3000 psi |
| Body Type | 2 |
| Operation | Direct Acting |
| Pressure Setting | 700 psi |
| Model No. | PRV1-10-K-8H-12/ |
| Manufacturer Part No. | PRV1-10-K-8H-12/ |
| Cracking Pressure [Min] | 200 psi |
| Weight | 0.54 LB |

