- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
| Seal Material | Buna-N |
| Connector Type | Deutsch Male |
| Housing Material | Aluminum |
| Pressure [Max] | 3000 psi |
| Model No. | SV4-8-0-0-12BNS |
| Valve Type | 2-Way, 2-Position, Normally Open |
| Valve Voltage Rating | 12 VDC |
| Flow [Max] | 3 gal/min |
| Weight | 0.0 LB |

