- RV3-16 Series Relief Valve
- Direct Acting
- C-16-2 Cavity
- Buna-N Seals
- Screw Adjustment
caution
- Aluminum housings can be used for pressures up to 210 bar (3,000 psi)
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
| Flow [Max] | 80 gal/min |
| Series | RV3-16 |
| Housing Material | Aluminum |
| Pressure [Max] | 5000 psi |
| Seal Kit Viton | 889609 |
| Port Size | SAE-12 |
| Seal Material | Buna-N |
| Manufacturer Part No. | RV3-16-S-12T-35/26 |
| Seal Kit Buna | 565810 |
| Port Type | SAE |
| Type | Relief Valve |
| Cracking Pressure [Min] | 1200 psi |
| Pressure Setting | 2600 psi |
| Model No. | RV3-16-S-12T-35/26 |
| Body Type | 7 |
| Operation | Direct Acting |
| Adjustment Type | Screw |
| Cracking Pressure [Max] | 3500 psi |
| Cavity | C-16-2 |
| Weight | 1.57 LB |

