- Check Valve
- Ball Style
- 10 mm Size
- Cartridge Only Port Type
| Series | CV1-10 |
| Port Size | SAE-6 |
| Seal Material | Buna-N |
| Model No. | CV1-10-B-6H-5 |
| Size | 10 mm |
| Cracking Pressure | 5 psi |
| Housing Material | Cartridge Only |
| Port Type | Cartridge Only |
| Housing | No |
| Flow [Max] | 12 gal/min |
| Style | Ball |
| Weight | 0.0 LB |

