Skip to content Skip to navigation menu
Vickers by Danfoss02-181968

02-181968

Vickers Pressure Control Cartridge Valve
Item #102101978
  • PRV1-10 Series Pressure Reducing/Relieving Valve
  • Direct Acting
  • C-10-3 Cavity
  • Buna-N Seals
  • Internal Adjustment
  • Aluminum Housing
  • SAE-6 Port Size
  • 4 gal/min
  • 100 psi - 600 psi Cracking Pressure
  • 350 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-181968
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PRV1-10 Series Pressure Reducing/Relieving Valve
  • Direct Acting
  • C-10-3 Cavity
  • Buna-N Seals
  • Internal Adjustment

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Manufacturer Part No. PRV1-10-I-6T-6/3.5
Flow [Max] 4 gal/min
Pressure Setting 350 psi
Body Type 2
Pressure [Max] 3000 psi
Model No. PRV1-10-I-6T-6/3.5
Housing Material Aluminum
Adjustment Type Internal
Seal Kit Viton 889599
Cracking Pressure [Min] 100 psi
Seal Kit Buna 565804
Port Type SAE
Series PRV1-10
Cracking Pressure [Max] 600 psi
Operation Direct Acting
Type Pressure Reducing/Relieving Valve
Port Size SAE-6
Cavity C-10-3
Seal Material Buna-N
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison