- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
| Flow [Max] | 3 gal/min |
| Seal Material | Buna-N |
| Connector Type | Spade |
| Pressure [Max] | 3000 psi |
| Housing Material | Aluminum |
| Valve Type | 2-Way, 2-Position, Normally Open |
| Model No. | SV4-8-0-A4T-12DQS |
| Valve Voltage Rating | 12 VDC |
| Weight | 0.0 LB |

