- SV1-16-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
- Poppet Type
- 35 gal/min
- C-16-2 Cavity
- Aluminum Housing
description
- Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Size Designation | 16 |
| Housing No. | 566149 |
| Bi-Directional (2-Way Valves) | No |
| Seal Kit Buna | 565810 |
| Valve Voltage Rating | 120 VAC |
| Seal Kit Viton | 02-889609 |
| Port Size | SAE-12 |
| Pressure [Max] | 3000 psi |
| Flow [Max] | 35 gal/min |
| Housing Material | Aluminum |
| Connector Type | Conduit |
| Actuation | Pilot Operated |
| Temperature Range [Max] | 248 °F |
| Series | SV1-16-C |
| Filter Option | None |
| Poppet/Spool | Poppet |
| Temperature Range [Min] | -40 °F |
| Seal Material | Buna-N |
| Cartridge Valve Series | SV1-16-C |
| Manual Override | No Manual Override |
| Operation | Solenoid Operated |
| Valve Type | 2-Way, Normally Closed Poppet |
| Cavity | C-16-2 |
| Port Type | SAE |
| Coil Series | Use J Series, 23 W |
| Weight | 0.0 LB |

