- Solenoid Valve
- 3-Way, 2-Position Valve Type
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Seal Material | Viton |
| Model No. | SV1-10V-3M-0-00 |
| Valve Type | 3-Way, 2-Position |
| Flow [Max] | 6 gal/min |
| Pressure [Max] | 3000 psi |
| Housing Material | Aluminum |
| Weight | 0.0 LB |

