- Check Valve
- 12 mm Size
- SAE Port Type
- Pilot Operated Operation
| Series | POC1-12 |
| Flow [Max] | 30 gal/min |
| Operation | Pilot Operated |
| Model No. | POC1-12V-F-0-5 |
| Seal Material | Viton |
| Port Size | SAE-10 |
| Size | 12 mm |
| Cracking Pressure | 5 psi |
| Port Type | SAE |
| Weight | 0.0 LB |
| Series | POC1-12 |
| Flow [Max] | 30 gal/min |
| Operation | Pilot Operated |
| Model No. | POC1-12V-F-0-5 |
| Seal Material | Viton |
| Port Size | SAE-10 |
| Size | 12 mm |
| Cracking Pressure | 5 psi |
| Port Type | SAE |
| Weight | 0.0 LB |