- RV5-10 Series Relief Valve
- Pilot Operated
- C-10-2 Cavity
- Buna-N Seals
- Screw Adjustment
caution
- Check to be certain that the idler sprocket or pulley will still clear the space available between the base housing and the mounting hole
| Manufacturer Part No. | RV5A-10-S-6T-20/ |
| Seal Kit Buna | 565806 |
| Operation | Pilot Operated |
| Type | Relief Valve |
| Pressure Setting | 1050 psi |
| Cage Seals | 1/2" Thick Backup Ring on Each Side of O-Ring for Cross Port Relief Applications |
| Cracking Pressure [Max] | 2000 psi |
| Series | RV5-10 |
| Port Size | SAE-6 |
| Seal Material | Buna-N |
| Cavity | C-10-2 |
| Cracking Pressure [Min] | 100 psi |
| Adjustment Type | Screw |
| Model No. | RV5A-10-S-6T-20/ |
| Seal Kit Viton | 889627 |
| Port Type | SAE |
| Housing Material | Aluminum |
| Flow [Max] | 30 gal/min |
| Pressure [Max] | 5000 psi |
| Weight | 0.48 LB |

