- Solenoid Valve
- 3-Way, Spool Valve Type
- SAE Port Type
- Direct Acting Actuation
- Spool
description
- Three-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, flow is allowed from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 2 to port 3 while port 1 is blocked.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Actuation | Direct Acting |
| Seal Material | Buna-N |
| Installation | Screw-in Cartridge |
| Size Designation | 10 |
| Seal Kit Buna | 889624 |
| Connector Type | DIN 43650-A |
| Recommend Filtration Level | 18/16/13 microns |
| Manual Override | No Manual Override |
| Housing No. | 876711 |
| Seal Kit Viton | 889688 |
| Operation | Solenoid Operated |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -40 °F |
| Model No. | SV4-10-3-8H-24DG |
| Cartridge Valve Series | SV4-10-3 |
| Filter Option | None |
| Port Type | SAE |
| Valve Voltage Rating | 24 VDC |
| Coil Series | Use J Series, 23 W |
| Cavity | C-10-3 |
| No. of Valve Ports | 3 |
| Housing Material | Aluminum |
| No. of Housing Ports | 3 |
| Pressure [Max] | 3000 psi |
| Bi-Directional (2-Way Valves) | No |
| Watt Rating | 23 W |
| Series | J Series |
| Valve Torque into Cavity | 47 to 54 Nm |
| Flow [Max] | 6 gal/min |
| Valve Type | 3-Way, Spool |
| Port Size | SAE-8 |
| Poppet/Spool | Spool |
| Weight | 0.0 LB |

