Skip to content Skip to navigation menu
Vickers by Danfoss02-182578

02-182578

Vickers SV Series Directional Valve
Item #104816216
  • Solenoid Valve
  • Cartridge Only Port Type
  • Direct Acting Actuation
Vickers by Danfoss02-182578
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • Cartridge Only Port Type
  • Direct Acting Actuation
Housing Material Aluminum
Seal Material Buna-N
Valve Torque into Cavity 34 to 41 Nm
No. of Valve Ports 2
Watt Rating 20 W
No. of Housing Ports 2
Temperature Range [Max] 212 °F
Cavity C-8-2
Port Type Cartridge Only
Valve Material Cartridge only
Valve Voltage Rating 12 VDC
Connector Type Deutsch Male
Model No. SV4-8-0-0-12DNS
Temperature Range [Min] -40 °F
Flow [Max] 3 gal/min
Pressure [Max] 3000 psi
Installation Screw-in Cartridge
Actuation Direct Acting
Recommend Filtration Level 18/16/13 microns
Series 8 Series
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison