Skip to content Skip to navigation menu
Vickers by Danfoss02-182606

02-182606

Vickers SV Series Directional Valve
Item #103927600
  • Solenoid Valve
  • Cartridge Only Port Type
  • Direct Acting Actuation
Vickers by Danfoss02-182606
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • Cartridge Only Port Type
  • Direct Acting Actuation
Seal Material Buna-N
Installation Screw-in Cartridge
Valve Torque into Cavity 34 to 41 Nm
Watt Rating 20 W
Pressure [Max] 3000 psi
Cavity C-8-4
Valve Voltage Rating 12 VDC
No. of Valve Ports 4
Flow [Max] 3 gal/min
Port Type Cartridge Only
Housing Material Aluminum
Temperature Range [Min] -40 °F
Valve Material Cartridge only
Recommend Filtration Level 18/16/13 microns
Model No. SV1-8-4-0-12DWS
No. of Housing Ports 4
Series 8 Series
Connector Type Leads
Temperature Range [Max] 248 °F
Actuation Direct Acting
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison