- Solenoid Valve
- 3-Way, 2-Position, Spool Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
description
- Three-way, two-position, direct-acting, spool-type screw-in cartridge solenoid valve. In the de-energized position, this valve allows flow from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 1 to port 3 while port 2 is blocked.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
- Aluminum housings can be used for pressures up to 210 bar (3,000 psi)
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
| Seal Material | Buna-N |
| Poppet/Spool | Spool |
| Coil Series | Use J Series, 23 W |
| Size Designation | 10 |
| Series | J Series |
| Seal Kit Viton | 889688 |
| Cartridge Valve Series | SV1-10-3 |
| Seal Kit Buna | 889624 |
| Connector Type | Deutsch Male |
| Port Type | Cartridge Only |
| No. of Housing Ports | 3 |
| Watt Rating | 23 W |
| Valve Voltage Rating | 12 VDC |
| Pressure [Max] | 3000 psi |
| Actuation | Direct Acting |
| Valve Material | Cartridge only |
| Operation | Solenoid Operated |
| Model No. | SV1-10-3-0-12DN |
| Flow [Max] | 6 gal/min |
| Installation | Screw-in Cartridge |
| Bi-Directional (2-Way Valves) | No |
| Temperature Range [Min] | -40 °F |
| Manual Override | No Manual Override |
| Valve Torque into Cavity | 47 to 54 Nm |
| Housing No. | N/A |
| Housing Material | Aluminum |
| No. of Valve Ports | 3 |
| Temperature Range [Max] | 248 °F |
| Valve Type | 3-Way, 2-Position, Spool |
| Filter Option | None |
| Recommend Filtration Level | 18/16/13 microns |
| Cavity | C-10-3 |
| Weight | 0.0 LB |

