- Solenoid Valve
- 3-Way, 2-Position Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
| Cavity | C-10-3 |
| Pressure [Max] | 3000 psi |
| Valve Voltage Rating | 24 VDC |
| Recommend Filtration Level | 18/16/13 microns |
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | -40 °F |
| No. of Housing Ports | 3 |
| Housing Material | Aluminum |
| Valve Material | Cartridge only |
| Valve Torque into Cavity | 35 Nm |
| No. of Valve Ports | 3 |
| Connector Type | DIN 43650-A |
| Port Type | Cartridge Only |
| Model No. | SV4-5384-24DG |
| Actuation | Direct Acting |
| Seal Material | Buna-N |
| Valve Type | 3-Way, 2-Position |
| Flow [Max] | 6 gal/min |
| Installation | Screw-in Cartridge |
| Weight | 0.0 LB |

