- Check Valve
- Poppet Style
- 10 mm Size
- BSPP Port Type
| Series | CV1-10 |
| Port Type | BSPP |
| Port Size | 3/8 in |
| Housing Material | Aluminum |
| Model No. | CV1-10-P-A3B-15 |
| Seal Material | Buna-N |
| Cracking Pressure | 15 psi |
| Size | 10 mm |
| Style | Poppet |
| Flow [Max] | 12 gal/min |
| Weight | 0.0 LB |

