- Check Valve
- Poppet Style
- 8 mm Size
- BSPP Port Type
| Seal Material | Buna-N |
| Port Type | BSPP |
| Style | Poppet |
| Size | 8 mm |
| Port Size | 1/4 in |
| Model No. | CV3-8-P-A2G-4 |
| Housing Material | Aluminum |
| Flow [Max] | 8 gal/min |
| Cracking Pressure | 4 psi |
| Series | CV3-8 |
| Weight | 0.0 LB |
| Seal Material | Buna-N |
| Port Type | BSPP |
| Style | Poppet |
| Size | 8 mm |
| Port Size | 1/4 in |
| Model No. | CV3-8-P-A2G-4 |
| Housing Material | Aluminum |
| Flow [Max] | 8 gal/min |
| Cracking Pressure | 4 psi |
| Series | CV3-8 |
| Weight | 0.0 LB |