Skip to content Skip to navigation menu
Vickers by Danfoss02-182814

02-182814

Vickers Pressure Control Cartridge Valve
Item #102117770
  • PRV2-10 Series Pressure Reducing/Relieving Valve
  • Pilot Operated
  • C-10-3 Cavity
  • Viton Seals
  • Internal Adjustment
  • Cartridge Only
  • 10 gal/min
  • 100 psi - 2,000 psi Cracking Pressure
  • 1050 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-182814
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PRV2-10 Series Pressure Reducing/Relieving Valve
  • Pilot Operated
  • C-10-3 Cavity
  • Viton Seals
  • Internal Adjustment

caution

  • Do not twist chain. Use care not to damage attachment when unwinding chain from reel.
Pressure Setting 1050 psi
Series PRV2-10
Seal Kit Buna 565804
Manufacturer Part No. PRV2-10V-I-0-20/
Port Size Cartridge Only
Pressure [Max] 3500 psi
Flow [Max] 10 gal/min
Model No. PRV2-10V-I-0-20/
Operation Pilot Operated
Housing Material Cartridge Only
Cracking Pressure [Max] 2000 psi
Type Pressure Reducing/Relieving Valve
Cracking Pressure [Min] 100 psi
Seal Material Viton
Adjustment Type Internal
Seal Kit Viton 889599
Cavity C-10-3
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison