Skip to content Skip to navigation menu
Vickers by Danfoss02-182867

02-182867

Vickers SV Series Directional Valve
Item #104980682
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
Vickers by Danfoss02-182867
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
Pressure [Max] 3000 psi
Valve Voltage Rating 24 VDC
Flow [Max] 6 gal/min
Housing Material Aluminum
Model No. SV3-10-C-0-24DN
Valve Type 2-Way, 2-Position, Normally Closed
Connector Type Deutsch Male
Seal Material Buna-N
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison