- Solenoid Valve
- SAE Port Type
| Flow [Max] | 60 gal/min |
| Installation | Screw-in Cartridge |
| Connector Type | DIN 43650-A |
| Temperature Range [Max] | 248 °F |
| Pressure [Max] | 3000 psi |
| Temperature Range [Min] | -40 °F |
| Valve Torque into Cavity | 128 to 155 Nm |
| Watt Rating | 23 W |
| Manual Override | Knob Type Override |
| Valve Voltage Rating | 120 VAC |
| Seal Material | Buna-N |
| Recommend Filtration Level | 18/16/13 microns |
| Cavity | C-20-2 |
| Model No. | SV2-20-CM-16H-120AG |
| No. of Valve Ports | 2 |
| Housing Material | Aluminum |
| Port Size | SAE-16 |
| Port Type | SAE |
| No. of Housing Ports | 2 |
| Weight | 0.0 LB |

