- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
| Seal Material | Buna-N |
| Valve Type | 2-Way, 2-Position, Normally Open |
| Flow [Max] | 10 gal/min |
| Pressure [Max] | 5000 psi |
| Model No. | SV15-8-0-0-12DGP |
| Connector Type | DIN 43650-A |
| Housing Material | Steel |
| Valve Voltage Rating | 12 VDC |
| Weight | 0.0 LB |

