- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV1-10 Series
- Cartridge Only Port Type
- Direct Acting Operation
| Flow [Max] | 6 gal/min |
| Model No. | PSV1-10-S-0-24/10 |
| Pressure [Max] | 3046 psi |
| Pilot Ratio | 100:1 |
| Temperature Range [Min] | -40 °F |
| Operation | Direct Acting |
| Recommend Filtration Level | 18/16/13 microns |
| Temperature Range [Max] | 248 °F |
| Series | PSV1-10 |
| Operating Pressure [Min] | 363 psi |
| Type | Pressure Sequence Valve |
| Operating Pressure [Max] | 2393 psi |
| Adjustment Type | Screw |
| Port Type | Cartridge Only |
| Installation | Screw-in Cartridge |
| No. of Valve Ports | 3 |
| Cavity | C-10-3 |
| Style | Spool |
| Seal Material | Buna-N |
| Valve Material | Aluminum |
| Weight | 0.0 LB |

