Skip to content Skip to navigation menu
Vickers by Danfoss02-183046

02-183046

Vickers Pressure Control Cartridge Valve
Item #102102437
  • RV5-10 Series Relief Valve
  • Pilot Operated
  • C-10-2 Cavity
  • Buna-N Seals
  • Cap Adjustment
  • Cartridge Only
  • 30 gal/min
  • 50 psi - 300 psi Cracking Pressure
  • 190 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-183046
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • RV5-10 Series Relief Valve
  • Pilot Operated
  • C-10-2 Cavity
  • Buna-N Seals
  • Cap Adjustment

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
  • Aluminum housings can be used for pressures up to 210 bar (3,000 psi)
  • Steel housings must be used for operating pressures above 210 bar (3,000 psi)
Cracking Pressure [Max] 300 psi
Operation Pilot Operated
Seal Material Buna-N
Flow [Max] 30 gal/min
Type Relief Valve
Manufacturer Part No. RV5-10-C-0-3/1.9
Pressure [Max] 5000 psi
Seal Kit Viton 566086
Cracking Pressure [Min] 50 psi
Model No. RV5-10-C-0-3/1.9
Housing Material Cartridge Only
Port Size Cartridge Only
Pressure Setting 190 psi
Seal Kit Buna 565803
Cage Seals Single Backup Ring
Adjustment Type Cap
Cavity C-10-2
Series RV5-10
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison