Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-183063

Vickers SV Series Directional Valve
Item #102090969
  • Solenoid Valve
  • 2-Way, Normally Open Spool Valve Type
  • Cartridge Only Port Type
  • Direct Acting Actuation
  • Spool
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, Normally Open Spool Valve Type
  • Cartridge Only Port Type
  • Direct Acting Actuation
  • Spool

description

  • Two-way, two-position, spool-type, direct-acting, normally-open screw-in cartridge solenoid valve. In the de-energized position, bi-directional flow between port 1 and port 2 is allowed. In the energized position, both ports are closed.

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Valve Material Cartridge only
Housing No. N/A
Housing Material Steel
Temperature Range [Min] -40 °F
Valve Torque into Cavity 34 to 41 Nm
Seal Material Buna-N
Valve Type 2-Way, Normally Open Spool
Valve Voltage Rating 24 VDC
Coil Series 8 Series, 23 W
Connector Type DIN 43650-A
Seal Kit Buna 02-165875
Operation Solenoid Operated
Temperature Range [Max] 212 °F
No. of Valve Ports 2
Cartridge Valve Series SV14-8-O
Cavity C-8-2
Poppet/Spool Spool
Recommend Filtration Level 18/16/13 microns
Watt Rating 23 W
Manual Override No Manual Override
Flow [Max] 3 gal/min
Size Designation 8
Port Type Cartridge Only
Pressure [Max] 5000 psi
Seal Kit Viton 02-165877
No. of Housing Ports 2
Bi-Directional (2-Way Valves) No
Series 8 Series
Installation Screw-in Cartridge
Actuation Direct Acting
Model No. SV14-8-0-0-24DGP
Filter Option None
Weight 0.57 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison