Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-183072

Vickers Pressure Control Cartridge Valve
Item #102086582
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV8-8 Series
  • SAE-6 Port Size
  • SAE Port Type
  • Direct Acting Operation
+ Show More + Show Less
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV8-8 Series
  • SAE-6 Port Size
  • SAE Port Type

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Series RV8-8
Body Type 8
Cracking Pressure [Min] 1000 psi
Cavity C-8-2
Manufacturer Part No. RV8-8-S-A6T-50/
Seal Kit Viton 02-165877
Pressure [Max] 4000 psi
Type Pressure Relief Valve
Port Size SAE-6
Seal Material Buna-N
Seal Kit Buna 02-165875
Adjustment Type Screw
Port Type SAE
Flow [Max] 8 gal/min
Operation Direct Acting
Cracking Pressure [Max] 5000 psi
Model No. RV8-8-S-A6T-50/
Housing Material Aluminum
Pressure Setting 2500 psi
Weight 0.43 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison