- SBV11-8-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
- Poppet Type
- 15 gal/min
- C-8-2 Cavity
- Aluminum Housing
description
- Two-way, two-position, bi-directional, normally-closed, poppet-type, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, flow is allowed in both directions.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Seal Kit Viton | 02-160778 |
| Port Type | BSPP |
| Housing No. | 02-160728 |
| Flow [Max] | 15 gal/min |
| Cartridge Valve Series | SBV11-8-C |
| Size Designation | 8 |
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | -40 °F |
| Bi-Directional (2-Way Valves) | Yes |
| Filter Option | None |
| Operation | Solenoid Operated |
| Poppet/Spool | Poppet |
| Valve Type | 2-Way, 2-Position, Normally Closed, Bi-Directional |
| Coil Series | 8 Series, 23 W |
| Pressure [Max] | 3000 psi |
| Housing Material | Aluminum |
| Cavity | C-8-2 |
| Seal Material | Buna-N |
| Valve Voltage Rating | 12 VDC |
| Seal Kit Buna | 02-160777 |
| Manual Override | No Manual Override |
| Connector Type | DIN 43650 |
| Port Size | 3/8 |
| Actuation | Pilot Operated |
| Series | SBV11-8-C |
| Weight | 0.0 LB |

