Skip to content Skip to navigation menu
Vickers by Danfoss02-183135

02-183135

Vickers Pressure Control Cartridge Valve
Item #102086581
  • RV8-8 Series Relief Valve
  • Direct Acting
  • C-8-2 Cavity
  • Buna-N Seals
  • Screw Adjustment
  • Steel Housing
  • SAE-6 Port Size
  • 8 gal/min
  • 1,000 psi - 3,000 psi Cracking Pressure
  • 1500 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-183135
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • RV8-8 Series Relief Valve
  • Direct Acting
  • C-8-2 Cavity
  • Buna-N Seals
  • Screw Adjustment

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Pressure [Max] 4000 psi
Seal Kit Viton 02-165877
Port Type SAE
Type Relief Valve
Seal Kit Buna 02-165875
Adjustment Type Screw
Series RV8-8
Cavity C-8-2
Model No. RV8-8-S-S6T-30/
Housing Material Steel
Pressure Setting 1500 psi
Cracking Pressure [Max] 3000 psi
Seal Material Buna-N
Cracking Pressure [Min] 1000 psi
Manufacturer Part No. RV8-8-S-S6T-30/
Port Size SAE-6
Body Type 8
Operation Direct Acting
Flow [Max] 8 gal/min
Weight 0.43 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison