- Solenoid Valve
- 2-Way, 2-Position, Normally Open, Bi-Directional Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
description
- Bi-directional, two-way, two-position, normally-open, poppet type, screw-in cartridge, solenoid valve. In the de-energized position, flow is allowed in both directions. In the energized position, flow is blocked in both directions.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
- Aluminum housings can be used for pressures up to 210 bar (3,000 psi)
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
| Filter Option | None |
| Seal Kit Viton | 02-160778 |
| Installation | Screw-in Cartridge |
| No. of Housing Ports | 2 |
| Seal Kit Buna | 02-160777 |
| Connector Type | Leads |
| Recommend Filtration Level | 18/16/13 microns |
| Bi-Directional (2-Way Valves) | Yes |
| Seal Material | Buna-N |
| Series | 8 Series |
| Valve Type | 2-Way, 2-Position, Normally Open, Bi-Directional |
| Temperature Range [Min] | -40 °F |
| Port Type | Cartridge Only |
| Pressure [Max] | 5000 psi |
| Valve Material | Cartridge only |
| Operation | Solenoid Operated |
| No. of Valve Ports | 2 |
| Size Designation | 8 |
| Flow [Max] | 15 gal/min |
| Coil Series | 8 Series, 23 W |
| Manual Override | No Manual Override |
| Watt Rating | 23 W |
| Cavity | C-8-2 |
| Cartridge Valve Series | SBV11-8-O |
| Temperature Range [Max] | 212 °F |
| Housing Material | Cartridge Only |
| Housing No. | N/A |
| Valve Voltage Rating | 24 VDC |
| Poppet/Spool | Poppet |
| Actuation | Pilot Operated |
| Model No. | SBV11-8-0-0-24DWP |
| Weight | 0.0 LB |

