Skip to content Skip to navigation menu
Vickers by Danfoss02-183259

02-183259

Vickers Pressure Control Cartridge Valve
Item #102101348
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV12-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type
  • Pilot Operated Operation
+ Show More + Show Less
Vickers by Danfoss02-183259
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV12-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Model No. PRV12-10-K-0-30/
Cracking Pressure [Max] 3000 psi
Pressure [Max] 5076 psi
Port Type Cartridge Only
Leakage 0.25 cc/min
Adjustment Type Knob
Flow [Max] 12 gal/min
Operating Pressure [Max] 5076 psi
No. of Valve Ports 3
Manufacturer Part No. PRV12-10-K-0-30/
Operating Pressure [Min] 247 psi
Style Spool
Seal Kit Viton 889599
Series PRV12-10
Cavity C-10-3
Temperature Range [Min] -40 °F
No. of Housing Ports 3
Installation Screw-in Cartridge
Valve Material Cartridge only
Port Size Cartridge Only
Pressure Setting 1646 psi
Type Pressure Reducing/Relieving Valve
Pilot Ratio 100:1
Seal Material Buna-N
Temperature Range [Max] 248 °F
Body Type 2
Recommend Filtration Level 18/16/13 microns
Cracking Pressure [Min] 250 psi
Seal Kit Buna 565804
Operation Pilot Operated
Housing Material Cartridge Only
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison