- Solenoid Valve
- 4-Way, 2-Position Valve Type
- Direct Acting Actuation
- Spool
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, this valve allows flow from port 3 to port 2 and from port 4 to port 1. In the energized position, flow is allowed from port 3 to port 4 and from port 2 to port 1.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Cartridge Valve Series | SV1-10-4 |
| Temperature Range [Min] | -40 °F |
| Housing No. | N/A |
| Operation | Solenoid Operated |
| Series | J Series |
| Temperature Range [Max] | 248 °F |
| Seal Kit Buna | 889625 |
| Housing Material | Aluminum |
| Flow [Max] | 6 gal/min |
| Poppet/Spool | Spool |
| Actuation | Direct Acting |
| Seal Kit Viton | 566080 |
| Connector Type | Leads |
| Model No. | SV1-10-4-0-24BWB |
| Valve Voltage Rating | 24 VDC |
| Watt Rating | 23 W |
| Cavity | C-10-4 |
| Manual Override | No Manual Override |
| Pressure [Max] | 3000 psi |
| Coil Series | Use J Series, 23 W |
| Filter Option | None |
| Valve Type | 4-Way, 2-Position |
| Bi-Directional (2-Way Valves) | No |
| Seal Material | Buna-N |
| Size Designation | 10 |
| Weight | 0.0 LB |

