Skip to content Skip to navigation menu
Vickers by Danfoss02-183320

02-183320

Vickers SV Series Directional Valve
Item #102127304
  • Solenoid Valve
  • 3-Way, 2-Position Valve Type
  • Direct Acting Actuation
  • Spool
Vickers by Danfoss02-183320
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 3-Way, 2-Position Valve Type
  • Direct Acting Actuation
  • Spool

description

  • Three-way, two-position, direct-acting, spool-type screw-in cartridge solenoid valve. In the de-energized position, this valve allows flow from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 1 to port 3 while port 2 is blocked.

caution

  • Steel housings must be used for operating pressures above 210 bar (3,000 psi)
Pressure [Max] 3000 psi
Valve Voltage Rating 24 VDC
Operation Solenoid Operated
Coil Series Use J Series, 23 W
Connector Type Leads
Seal Kit Buna 889624
Poppet/Spool Spool
Temperature Range [Min] -40 °F
Cartridge Valve Series SV1-10-3
Manual Override No Manual Override
Actuation Direct Acting
Filter Option None
Size Designation 10
Watt Rating 23 W
Housing No. N/A
Seal Kit Viton 889688
Seal Material Buna-N
Temperature Range [Max] 248 °F
Flow [Max] 6 gal/min
Valve Type 3-Way, 2-Position
Cavity C-10-3
Bi-Directional (2-Way Valves) No
Model No. SV1-10-3-0-24BWB
Housing Material Aluminum
Series J Series
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison