- RV10-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Viton Seals
- Knob Adjustment
| Cavity | C-10-2 |
| Housing Material | Cartridge Only |
| Seal Kit Buna | 565803 |
| Type | Relief Valve |
| Adjustment Type | Knob |
| Manufacturer Part No. | RV10-10V-K-0-5/ |
| Pressure [Max] | 1000 psi |
| Seal Material | Viton |
| Flow [Max] | 10 gal/min |
| Operation | Direct Acting |
| Pressure Setting | 275 psi |
| Cracking Pressure [Min] | 50 psi |
| Series | RV10-10 |
| Cracking Pressure [Max] | 500 psi |
| Seal Kit Viton | 566086 |
| Port Size | Cartridge Only |
| Model No. | RV10-10V-K-0-5/ |
| Body Type | 10 |
| Weight | 0.48 LB |

