- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV2-8 Series
- SAE-6 Port Size
- SAE Port Type
| Temperature Range [Max] | 248 °F |
| Recommend Filtration Level | 18/16/13 microns |
| Pilot Ratio | 100:1 |
| Flow [Max] | 6 gal/min |
| Port Size | SAE-6 |
| Leakage | 82 cm3/min. (5 in3/min) @ 210 bar (3000 psi) |
| Model No. | PSV2-8-S-A6T-13/ |
| Style | Spool |
| Valve Torque into Cavity | 34 to 41 Nm |
| Type | Pressure Sequence Valve |
| Operation | Direct Acting |
| Port Type | SAE |
| Housing Material | Aluminum |
| Series | PSV2-8 |
| Pressure [Max] | 3046 psi |
| Adjustment Type | Screw |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 1305 psi |
| Temperature Range [Min] | -40 °F |
| Installation | Screw-in Cartridge |
| Operating Pressure [Min] | 50 psi |
| Cavity | C-8-3 |
| No. of Valve Ports | 3 |
| Weight | 0.0 LB |

