- RV8-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Internal Adjustment
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Series | RV8-10 |
| Adjustment Type | Internal |
| Body Type | 1 |
| Seal Kit Viton | 889627 |
| Cavity | C-10-2 |
| Cracking Pressure [Min] | 550 psi |
| Pressure [Max] | 5000 psi |
| Model No. | RV8A-10-I-0-50/ |
| Operation | Direct Acting |
| Pressure Setting | 2775 psi |
| Housing Material | Cartridge Only |
| Cracking Pressure [Max] | 5000 psi |
| Port Size | Cartridge Only |
| Seal Material | Buna-N |
| Type | Relief Valve |
| Manufacturer Part No. | RV8A-10-I-0-50/ |
| Seal Kit Buna | 565806 |
| Cage Seals | 1/2" Thick Backup Ring on Each Side of O-Ring for Cross Port Relief Applications |
| Flow [Max] | 20 gal/min |
| Weight | 0.48 LB |

