- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Pressure [Max] | 3481 psi |
| No. of Housing Ports | 3 |
| Pilot Ratio | 100:1 |
| Manufacturer Part No. | PRV2-10-F-0-20/3.5 |
| Type | Pressure Reducing/Relieving Valve |
| Operating Pressure [Max] | 3481 psi |
| Style | Spool |
| Operation | Pilot Operated |
| Series | PRV2-10 |
| Seal Kit Buna | 565804 |
| Temperature Range [Max] | 248 °F |
| Cracking Pressure [Min] | 100 psi |
| Temperature Range [Min] | -40 °F |
| Adjustment Type | Factory Set |
| Model No. | PRV2-10-F-0-20/3.5 |
| Valve Torque into Cavity | 47 to 54 Nm |
| Valve Material | Cartridge only |
| Seal Material | Buna-N |
| Flow [Max] | 10 gal/min |
| Leakage | 0.25 cc/min |
| Recommend Filtration Level | 18/16/13 microns |
| Cracking Pressure [Max] | 2000 psi |
| Cavity | C-10-3 |
| Operating Pressure [Min] | 100 psi |
| Port Size | Cartridge Only |
| Housing Material | Cartridge Only |
| Installation | Screw-in Cartridge |
| Pressure Setting | 1066 psi |
| No. of Valve Ports | 3 |
| Port Type | Cartridge Only |
| Seal Kit Viton | 889599 |
| Weight | 0.54 LB |

