- RV1-8 Series Relief Valve
- Direct Acting
- C-8-2 Cavity
- Buna-N Seals
- Knob Adjustment
caution
- Temperatures cause expansion and contraction and if mounted incorrectly will cause distortion and possibly leakage
- Straight sections need support every 10 ft
- Each side of every valve (as close as possible to the connection) needs support
- Support at each change of direction
| Seal Material | Buna-N |
| Adjustment Type | Knob |
| Cracking Pressure [Min] | 50 psi |
| Pressure [Max] | 4000 psi |
| Flow [Max] | 6 gal/min |
| Housing Material | Cartridge Only |
| Model No. | RV1-8-K-0-3/ |
| Pressure Setting | 150 psi |
| Series | RV1-8 |
| Port Size | Cartridge Only |
| Cracking Pressure [Max] | 300 psi |
| Operation | Direct Acting |
| Cavity | C-8-2 |
| Seal Kit Viton | 02-165877 |
| Type | Relief Valve |
| Seal Kit Buna | 02-165875 |
| Manufacturer Part No. | RV1-8-K-0-3/ |
| Weight | 0.43 LB |

