Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-183967

Vickers Pressure Control Cartridge Valve
Item #102090680
  • RV3-16 Series Relief Valve
  • Direct Acting
  • C-16-2 Cavity
  • Buna-N Seals
  • Screw Adjustment
  • Aluminum Housing
  • 3/4 BSPP Port Size
  • 80 gal/min
  • 300 psi - 1,300 psi Cracking Pressure
  • 250 psi Pressure Setting
+ Show More + Show Less
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • RV3-16 Series Relief Valve
  • Direct Acting
  • C-16-2 Cavity
  • Buna-N Seals
  • Screw Adjustment

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Flow [Max] 80 gal/min
Body Type 7
Cavity C-16-2
Manufacturer Part No. RV3-16-S-6G-13/2.5
Pressure [Max] 5000 psi
Model No. RV3-16-S-6G-13/2.5
Cracking Pressure [Min] 300 psi
Seal Kit Viton 889609
Cracking Pressure [Max] 1300 psi
Port Size 3/4
Pressure Setting 250 psi
Type Relief Valve
Adjustment Type Screw
Seal Material Buna-N
Port Type BSPP
Operation Direct Acting
Seal Kit Buna 565810
Series RV3-16
Housing Material Aluminum
Weight 1.57 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison