Skip to content Skip to navigation menu
Vickers by Danfoss02-183971

02-183971

Vickers Pressure Control Cartridge Valve
Item #102090679
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV1-10 Series
  • SAE-6 Port Size
  • SAE Port Type
  • Direct Acting Operation
+ Show More + Show Less
Vickers by Danfoss02-183971
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV1-10 Series
  • SAE-6 Port Size
  • SAE Port Type

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Operating Pressure [Max] 2300 psi
Cracking Pressure [Min] 50 psi
Model No. PRV1-10V-S-6T-2/
Pressure Setting 125 psi
Port Size SAE-6
Pilot Ratio 100:1
Seal Kit Buna 565804
Housing Material Aluminum
Temperature Range [Max] 248 °F
Cracking Pressure [Max] 200 psi
Seal Kit Viton 889599
Operating Pressure [Min] 51 psi
Valve Material Steel
Type Pressure Reducing/Relieving Valve
Temperature Range [Min] -40 °F
Flow [Max] 4 gal/min
Operation Direct Acting
Recommend Filtration Level 18/16/13 microns
No. of Housing Ports 3
Body Type 2
Cavity C-10-3
Pressure [Max] 2300 psi
Manufacturer Part No. PRV1-10V-S-6T-2/
Adjustment Type Screw
Leakage 0.25 cc/min
Style Spool
Port Type SAE
Series PRV1-10
Installation Screw-in Cartridge
Valve Torque into Cavity 47 to 54 Nm
Seal Material Viton
No. of Valve Ports 3
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison