- Pressure Control Valve
- Pressure Relief Valve Type
- VRV11-12 Series
- Cartridge Only Port Type
| Pressure [Max] | 3046 psi |
| Valve Torque into Cavity | 81 to 95 Nm |
| No. of Housing Ports | 3 |
| Adjustment Type | Screw |
| Installation | Screw-in Cartridge |
| Series | VRV11-12 |
| No. of Valve Ports | 3 |
| Type | Pressure Relief Valve |
| Seal Material | Buna-N |
| Temperature Range [Max] | 248 °F |
| Recommend Filtration Level | 18/16/13 microns |
| Temperature Range [Min] | -40 °F |
| Model No. | VRV11-12-S-0-50/35 |
| Operating Pressure [Max] | 3046 psi |
| Flow [Max] | 30 gal/min |
| Valve Material | Cartridge only |
| Pilot Ratio | 100:1 |
| Port Type | Cartridge Only |
| Cavity | C-12-3S |
| Weight | 0.0 LB |

