Skip to content Skip to navigation menu
Vickers by Danfoss02-184028

02-184028

SBV Series Bi-Directional Valve
Item #103951555
  • Solenoid Valve
  • Cartridge Only Port Type
Vickers by Danfoss02-184028
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • Cartridge Only Port Type
Installation Screw-in Cartridge
Temperature Range [Min] -40 °F
Series 10 Series
Port Type Cartridge Only
Pressure [Max] 5000 psi
Valve Voltage Rating 22 VDC
No. of Housing Ports 2
Connector Type Deutsch Male
Flow [Max] 30 gal/min
Seal Material Buna-N
Temperature Range [Max] 212 °F
Valve Material Cartridge only
Watt Rating 29 W
Recommend Filtration Level 18/16/13 microns
No. of Valve Ports 2
Model No. SBV11-12-0-0-12BNH
Cavity C-12-2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison