Skip to content Skip to navigation menu
Vickers by Danfoss02-184055

02-184055

Vickers POC1-10 Series Check Valve
Item #103212067
  • Check Valve
  • 10 mm Size
  • BSPP Port Type
  • Pilot Operated Operation
Vickers by Danfoss02-184055
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Check Valve
  • 10 mm Size
  • BSPP Port Type
  • Pilot Operated Operation
Seal Material Buna-N
Size 10 mm
Flow [Max] 15 gal/min
Housing Material Steel
Cracking Pressure 5 psi
Port Size 1/2 in
Port Type BSPP
Model No. POC1-10-F-I-S4G-5
Series POC1-10
Operation Pilot Operated
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison