Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-184068

Vickers SV Series Directional Valve
Item #102100686
  • SV1-16-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 35 gal/min
  • C-16-2 Cavity
  • Aluminum Housing
  • SAE-12
  • 36 VDC
  • DIN 43650
  • No Manual Override
  • Buna-N Seals
+ Show More + Show Less
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SV1-16-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 35 gal/min
  • C-16-2 Cavity
  • Aluminum Housing

description

  • Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Cartridge Valve Series SV1-16-C
Size Designation 16
Pressure [Max] 3000 psi
Actuation Pilot Operated
Cavity C-16-2
Port Size SAE-12
Valve Voltage Rating 36 VDC
Flow [Max] 35 gal/min
Temperature Range [Min] -40 °F
Filter Option None
Poppet/Spool Poppet
Seal Kit Viton 02-889609
Operation Solenoid Operated
Valve Type 2-Way, Normally Closed Poppet
Housing No. 566149
Seal Kit Buna 565810
Temperature Range [Max] 248 °F
Bi-Directional (2-Way Valves) No
Connector Type DIN 43650
Seal Material Buna-N
Housing Material Aluminum
Coil Series Use J Series, 23 W
Port Type SAE
Series SV1-16-C
Manual Override No Manual Override
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison