Skip to content Skip to navigation menu
Vickers by Danfoss02-184108

02-184108

Vickers Pressure Control Cartridge Valve
Item #102101340
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV2-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type
  • Pilot Operated Operation
+ Show More + Show Less
Vickers by Danfoss02-184108
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV2-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Flow [Max] 10 gal/min
Installation Screw-in Cartridge
Pilot Ratio 100:1
Seal Material Buna-N
No. of Valve Ports 3
Series PRV2-10
Seal Kit Buna 565804
Cracking Pressure [Min] 100 psi
Style Spool
Port Size Cartridge Only
Valve Torque into Cavity 47 to 54 Nm
Cavity C-10-3
Cracking Pressure [Max] 2000 psi
Operation Pilot Operated
Housing Material Cartridge Only
Port Type Cartridge Only
Pressure [Max] 3481 psi
Temperature Range [Max] 248 °F
Operating Pressure [Max] 2031 psi
Adjustment Type Screw
Recommend Filtration Level 18/16/13 microns
Type Pressure Reducing/Relieving Valve
Seal Kit Viton 889599
Manufacturer Part No. PRV2-10-S-0-20/3.5
Valve Material Aluminum
Model No. PRV2-10-S-0-20/3.5
Pressure Setting 350 psi
Operating Pressure [Min] 100 psi
Temperature Range [Min] -40 °F
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison