- Direction Control Valve
- Manual Rotary Valve Type
- MRV3-10 Series
- 6 gal/min Maximum Flow
| Style | 3-Way, 3-Position |
| Actuation | Knob |
| Seal Type | Buna-N |
| Port Type | SAE |
| Series | MRV3-10 |
| Flow [Max] | 6 gal/min |
| Model No. | MRV3-10-K-8H |
| Port Size | 8 mm |
| Housing Material | Aluminum |
| Valve Type | Manual Rotary |
| Weight | 0.0 LB |

